Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 22 ft, Round
Mfr # SPNP22
Zoro # G403530316
product price: $837.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Blade Width 22 ft
- Blade Length 22 ft
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Blade Material Aluminum Alloy
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP22
- Zoro # G403530316
- UPC # 035965287500
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 22 ft |
Blade Length | 22 ft |
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Blade Material | Aluminum Alloy |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Blade Shape | Round |
Description
Spin Screed Tube, Blade Length 22 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 22 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Nosepiece For 3/16 Closed End Aluminum Rivets With Steel Mandrel (PRN-624)
- SAFETY SPEED Dust Kit, Mfr. No. SR5 and SR5U (VSR Dust)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- CONCRETE PUMP SUPPLY Clean Out Ball 6'', D175 Soft-Medium, Blue (COBS60)
- Marshalltown Concrete Tool Accessories