Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 20 ft, Round
Mfr # SPNP20
Zoro # G703530283
product price: $728.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
- Number of Mounting Holes 1
- Blade Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP20
- Zoro # G703530283
- UPC # 035965287517
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Number of Mounting Holes | 1 |
Blade Shape | Round |
Description
Spin Screed Tube, Blade Length 20 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 20 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 1/4-E (C13113)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- REED DRILL BIT 1/4in COUP RET 99129 (CRPD25)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- OUTPAK WASHOUT Outpak Washout Construction Washout Corrugated Cardboard, 140 Gallon, 48"L x 48"W x 14"H (945-123404)
- Marshalltown Concrete & Masonry Tools