Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 18 ft, Round
Mfr # SPNP18
Zoro # G103530319
product price: $655.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Number of Mounting Holes 1
- Blade Shape Round
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP18
- Zoro # G103530319
- UPC # 035965287531
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Number of Mounting Holes | 1 |
Blade Shape | Round |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Description
Spin Screed Tube, Blade Length 18 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 18 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Magnetic Bit Holder (008820005)
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" (DB-2)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 8.00mm (45875)
- WIHA Insulated Nut Driver 17.0mm (32241)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 24 (GG824F-01)
- Marshalltown Concrete Tool Accessories