Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 16 ft, Round
Mfr # SPNP16
Zoro # G903530304
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Blade Width 16 ft
- Blade Length 16 ft
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Blade Material Aluminum Alloy
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # SPNP16
- Zoro # G903530304
- UPC # 035965287555
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 16 ft |
Blade Length | 16 ft |
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Blade Material | Aluminum Alloy |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Blade Shape | Round |
Description
Spin Screed Tube, Blade Length 16 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 16 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- PACKERS KROMER Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon (7230-6)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- BON TOOL Bon 14-263 Shovel, Squareuare Point 27" D Wood Handle (14-263)
- Marshalltown Concrete & Masonry Tools