Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 14 ft, Round
Mfr # SPNP14
Zoro # G403530330
product price: $570.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Blade Shape Round
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP14
- Zoro # G403530330
- UPC # 035965287579
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Blade Shape | Round |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Number of Mounting Holes | 1 |
Description
Spin Screed Tube, Blade Length 14 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 14 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- MICRO 100 ER Collets - ER Collet Nuts ER08 MINI COLLET NUT (CMR08-SW)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 1-7/16" (213524)
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- BON TOOL Bon 84-636 5 Hole Hydrant Wrench (84-636)
- Marshalltown Concrete Tool Accessories