Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 12 ft, Round
Mfr # SPNP12
Zoro # G303530331
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Blade Width 12 ft
- Blade Length 12 ft
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Blade Material Aluminum Alloy
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # SPNP12
- Zoro # G303530331
- UPC # 035965287593
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 12 ft |
Blade Length | 12 ft |
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Blade Material | Aluminum Alloy |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Blade Shape | Round |
Number of Mounting Holes | 1 |
Description
Spin Screed Tube, Blade Length 12 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 12 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X15)
- MARTIN TOOLS SPROCKET & GEAR HAMMER TINNERS RIVETING 8 OZ (MT26G)
- S&G TOOL AID PNEUMATIC SMOOTHING HAMMER (SG91125)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- CONCRETE PUMP SUPPLY Self Standing XL Pump Bag Lined, 72'', 1830mm x 42'', 1066mm x 16''/406mm (BAG_PU_OT)
- Marshalltown Concrete & Masonry Tools