Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 10 ft, Round
Mfr # SPNP10
Zoro # G703530375
product price: $363.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Blade Shape Round
- Number of Mounting Holes 1
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP10
- Zoro # G703530375
- UPC # 035965287616
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Blade Shape | Round |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Description
Spin Screed Tube, Blade Length 10 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 10 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- SPECIALTY DIAMOND 4 Inch 100 Grit Resin Diamond Polishing Pad (E4100)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33248)
- MARSHALLTOWN Tavy Tile Spacers (15545)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- BON TOOL Bon 28-133 Bow Rake 16" With 60" Fiberglass Handle (28-133)
- Marshalltown Concrete Tool Accessories