Shop All Hand Scrapers
Marshalltown
Scraper, Straight, Steel, 6"W
Mfr # BB6
Zoro # G708669896
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Width 6 in
- Blade Length 6 in
- Overall Length 57 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # BB6
- Zoro # G708669896
- UPC # 035965289764
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 6 in |
Overall Length | 57 in |
Handle Length | 4 1/4 ft |
Details
Item | Scraper |
Blade Material | Steel |
Color | Black/Blue |
Handle Material | Fiberglass/Rubber Grip |
No. of Edges | 1 |
Nonsparking | No |
Features | Bent Blade Scraper Features a 30-Degree Bend in the Blade for a Better Working Approach, Choose Between a Straight Blade Scraper and a Bent Blade Scraper, Great for Ice Removal on Sidewalks and Driveways, Removes Vinyl, Linoleum, Ceramic Tile, Wood, Laminate and Carpet |
Blade Type | Angled |
Handle Design | Non-Slip Rubber Grip |
Putty Knife/Scraper Blade Flexibility | Stiff |
Handle Style | Non-Slip |
Blade Flexibility | Stiff |
Non-Sparking Status | No |
Blade Edge Type | Straight |
Retractable Blade | Not Retractable |
Blade Shape | Bent |
Product Type | Scraper |
Replaceable Blade | Not Replaceable |
Tang Type | Full |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 6 in, Blade Material Steel, Blade Shape Bent, Blade Width 6 in, Features Bent Blade Scraper Features a 30-Degree Bend in the Blade for a Better Working Approach, Choose Between a Straight Blade Scraper and a Bent Blade Scraper, Great for Ice Removal on Sidewalks and Driveways, Removes Vinyl, Linoleum, Ceramic Tile, Wood, Laminate and Carpet, Handle Length 4 1/4 ft, Handle Material Fiberglass/Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-205 Post Driver 19" Long 3" Id (84-205)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- RIDGID Pipe Thread Die, 1 In, For SS, 4 Pc (37925)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-11-1/2)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-28-CEL)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- DEWALT SDS Max Floor Scraper (DWA5840)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- DENT FIX EQUIPMENT SCRAPER POLY URETHANE 27pc SET (DF608)
- BOJO TOOLS Flat Push/Push Extreme Edge Scraper (ATH-23-XNGL)
- Marshalltown Hand Scrapers