Shop All Hand Scrapers
Marshalltown
Scraper, Straight, Steel, 12"W
Mfr # BB12
Zoro # G208669907
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Width 12 in
- Blade Length 12 in
- Overall Length 57 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # BB12
- Zoro # G208669907
- UPC # 035965289788
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 12 in |
Blade Length | 12 in |
Overall Length | 57 in |
Handle Length | 4 1/4 ft |
Details
Item | Scraper |
Blade Material | Steel |
Color | Black/Blue |
Features | Bent Blade Scraper Features a 30-Degree Bend in the Blade for a Better Working Approach, Choose Between a Straight Blade Scraper and a Bent Blade Scraper, Great for Ice Removal on Sidewalks and Driveways, Removes Vinyl, Linoleum, Ceramic Tile, Wood, Laminate and Carpet |
Nonsparking | No |
Handle Material | Fiberglass/Rubber Grip |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 1 |
Blade Type | Angled |
Handle Design | Non-Slip Rubber Grip |
Blade Shape | Bent |
Retractable Blade | Not Retractable |
Tang Type | Full |
Blade Edge Type | Straight |
Blade Flexibility | Stiff |
Product Type | Scraper |
Non-Sparking Status | No |
Replaceable Blade | Not Replaceable |
Handle Style | Non-Slip |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 12 in, Blade Material Steel, Blade Shape Bent, Blade Width 12 in, Features Bent Blade Scraper Features a 30-Degree Bend in the Blade for a Better Working Approach, Choose Between a Straight Blade Scraper and a Bent Blade Scraper, Great for Ice Removal on Sidewalks and Driveways, Removes Vinyl, Linoleum, Ceramic Tile, Wood, Laminate and Carpet, Handle Length 4 1/4 ft, Handle Material Fiberglass/Rubber Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #30 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR8)
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1828)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Purple (40130EC68)
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- REMCO Hand Scraper Item, Brown, Blade 3" W (696166)
- S & H INDUSTRIES SCRAPER INSPECTION STICKER (KE77340)
- MAYHEW SCRAPER CARBON EXTRA WIDE 7040 (MY37040)
- RONAN TOOLS Ronan MultiCut Replacement Blades, 3PK (30178)
- Marshalltown Specialty Safety Tools