Shop All Carpet Installation Tools
Marshalltown
Rubber Seam Roller, 2 in
Mfr # E54D
Zoro # G9749984
original price:
$14.35
9% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Characteristics Rubber Seam Roller
- For Use With Grass Cloth, Expanded Vinyl, Embossed Wall Coverings, String
- Construction DuraSoft(R) Handle, Medium Firm Rubber
- Application Applying Wall Coverings and Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # E54D
- Zoro # G9749984
- UPC # 047726000549
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Size | 2 in |
Roller Width | 2 in |
Details
Item | Seam Roller |
Characteristics | Rubber Seam Roller |
For Use With | Grass Cloth, Expanded Vinyl, Embossed Wall Coverings, String |
Construction | DuraSoft(R) Handle, Medium Firm Rubber |
Application | Applying Wall Coverings and Vinyl |
Roller Material | Rubber |
Roller Style | Solid |
Handle Material | DuraSoft |
Description
Seam Roller, Handle Material DuraSoft, Roller Material Rubber, Roller Style Solid, Roller Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/8in- 1/2in Impact Pro Step Drill, Spiral Flute (06S1EIMPCO)
- DRILL AMERICA 8-32 HSS Left Hand 4 Flute Plug Tap (DWT60717)
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- KETT TOOL Spindle Wrench 149-6 (149-6)
- WW HENRY Outdoor Carpet Repair Adhesive (12221)
- HILLMAN CARPET TACK # 4 X 7/16IN, 2 OZ (532353)
- THERMWELL PRODUCTS 3'Oak Unfin Seam Binder (H114UF/3)
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- ROBERTS CARPET TOOLS CARPET SEAM CUTTER RED (10-154-3)
- WARNER Seam Roller, Plastic, Flat, 1", Black (423)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- Marshalltown Carpet & Flooring Tools