Shop All Concrete Mixers
This Product is Discontinued
Marshalltown
Roller Screed Power Unit, Masonry Type (Discontinued)
Mfr # RS14
Zoro # G3753852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 216"
- For Use With Fresh Concrete
- Includes Chuck Key,, Clevis Pin, Lag End Handle, Lag End Plug, Power Head End Handle with Motor, Power Head End Plug
- Characteristics Lightweight, Quiet Electric Motor, Indoor/Outdoor, Removable End Caps, Forward, Integrated Forward, Reverse and Power Trigger Integrated In Handle
- Construction Walled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # RS14
- Zoro # G3753852
- UPC # 035965094351
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Size | 216" |
Length (In.) | 72 in |
Details
Item | Roller Screed Power Unit |
For Use With | Fresh Concrete |
Includes | Chuck Key,, Clevis Pin, Lag End Handle, Lag End Plug, Power Head End Handle with Motor, Power Head End Plug |
Characteristics | Lightweight, Quiet Electric Motor, Indoor/Outdoor, Removable End Caps, Forward, Integrated Forward, Reverse and Power Trigger Integrated In Handle |
Construction | Walled Steel |
Number of Pieces | 1 |
Application | Concrete Finishing |
Type | Masonry |
Product Type | Roller Screed Power Unit |
Description
Roller Screed Power Unit, Includes Chuck Key,, Clevis Pin, Lag End Handle, Lag End Plug, Power Head End Handle with Motor, Power Head End Plug, Product Type Roller Screed Power Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.