Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10065
Zoro # G808662339
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features an All-Steel Construction and Powder-Coated Finish, Made in the USA with Global Materials
- Overall Length 56 in
- Handle Material Concrete
- Type Pry Bars
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 10065
- Zoro # G808662339
- UPC # 035965000659
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 56 in |
Handle Length | 56 in |
Bar Width | 1 in |
End Width | 5 in |
Details
Features | Features an All-Steel Construction and Powder-Coated Finish, Made in the USA with Global Materials |
Handle Material | Concrete |
Type | Pry Bars |
Finish | Powder-Coated |
Bar Material | Steel |
Item | Pry Bar |
Includes Handle | Yes |
End Style | Claw |
Non-Sparking | No |
Number of Nail Slots | 1 |
End Angle Style | Offset |
Bar Shape | Square |
Tether Ready | No |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Square, End Angle Style Offset, End Width 5 in, Handle Length 56 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Features an All-Steel Construction and Powder-Coated Finish, Made in the USA with Global Materials, Finish Powder-Coated, Handle Material Concrete, Includes Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- PALMGREN Face Cutter Hd (9680173)
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- CRAFTSMAN Wrecking Bar, 24 (CMHT82502)
- AMPCO SAFETY TOOLS Pry Bar, 68 in. OAL (P-12)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- RED DEVIL SCRAPE PRY BAR (4050)
- Marshalltown Pullers and Separators