Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10064
Zoro # G308662341
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features an All-Steel Construction and Powder-Coated Finish, Made in the USA with Global Materials
- Overall Length 56 in
- Handle Material Concrete
- Includes Handle Yes
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 10064
- Zoro # G308662341
- UPC # 035965000642
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 56 in |
Handle Length | 56 in |
Bar Width | 1 in |
End Width | 3 in |
Details
Features | Features an All-Steel Construction and Powder-Coated Finish, Made in the USA with Global Materials |
Handle Material | Concrete |
Includes Handle | Yes |
Bar Material | Steel |
Type | Pry Bars |
Item | Pry Bar |
Finish | Powder-Coated |
End Style | Claw |
Bar Shape | Square |
Tether Ready | No |
Non-Sparking | No |
Number of Nail Slots | 1 |
End Angle Style | Offset |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Square, End Angle Style Offset, End Width 3 in, Handle Length 56 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Features an All-Steel Construction and Powder-Coated Finish, Made in the USA with Global Materials, Finish Powder-Coated, Handle Material Concrete, Includes Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- CYNAMED Allis Tissue Forcep, 6", 4x5, One Gold Ring (CYZR-0134)
- DRILL AMERICA #30 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD30ST)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- WESTWARD Wrecking Bar, Double End, 18 in. L (31MA24)
- MARTIN TOOLS SPROCKET & GEAR PRY BAR 5/8" X 18" CHROME (MT194C)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- BOJO TOOLS Angled Pry Tool Extreme Material (ATH-19-XNGL)
- Marshalltown Pullers and Separators