Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10063
Zoro # G908662338
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Provides Knuckle Protection, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials
- Overall Length 56 in
- Includes Handle Yes
- Bar Material Steel
- Type Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 10063
- Zoro # G908662338
- UPC # 035965000635
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 56 in |
Bar Width | 1 in |
End Width | 1 in |
Details
Features | Handle Provides Knuckle Protection, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials |
Includes Handle | Yes |
Bar Material | Steel |
Item | Pry Bar |
Type | Pry Bars |
Finish | Powder-Coated |
Bar Shape | Square |
Tether Ready | No |
Number of Nail Slots | 1 |
Non-Sparking | No |
End Angle Style | Offset |
End Style | Claw |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Square, End Angle Style Offset, End Width 1 in, Handle Length 56 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Handle Provides Knuckle Protection, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials, Finish Powder-Coated, Includes Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE HARDENED 3 1/2 Holesaw (49-56-0193)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Square Precision Level (8302-0013)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- EZRED RATCHET EXTENDABLE 3/8"DR LONG (EZMR38)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- CRESCENT 7" Flat Pry Bar with Grip (FB7-06)
- MAYHEW Nail Pullers, Nail Puller, 15 In. L (41102)
- CS UNITEC Non Sparking Bar, Pinch, 19 x 500mm, Beryllium Copper (EX1301-500B)
- Marshalltown Pullers and Separators