Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10061
Zoro # G408662340
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fulcrum Feature Provides Added Leverage Power, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials
- Overall Length 56 in
- Includes Handle Yes
- Bar Material Steel
- Type Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 10061
- Zoro # G408662340
- UPC # 035965000611
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 56 in |
Handle Length | 56 in |
Bar Width | 1 in |
End Width | 1 in |
Details
Features | Fulcrum Feature Provides Added Leverage Power, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials |
Includes Handle | Yes |
Bar Material | Steel |
Type | Pry Bars |
Item | Pry Bar |
Finish | Powder-Coated |
Bar Shape | Square |
End Angle Style | Offset |
Tether Ready | No |
End Style | Claw |
Number of Nail Slots | 1 |
Non-Sparking | No |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Square, End Angle Style Offset, End Width 1 in, Handle Length 56 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Fulcrum Feature Provides Added Leverage Power, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials, Finish Powder-Coated, Includes Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Tool Pouch, Tool Sheath, Tan, Synthetic Leather, 1 Pockets (56500)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- APEX TOOL GROUP Blade (328-3X)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- AME Long Sock for Tire Bar (72125)
- MAYHEW 474 38 LINEUP PRY BAR (MAY40022)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- DASCO PRO Dasco Pro 130 9 In. Ripping Pry Bar (142679)
- Marshalltown Pullers and Separators