Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10060
Zoro # G108662343
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fulcrum Feature Provides Added Leverage Power, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials
- Overall Length 56 in
- Bar Shape Square
- Includes Handle Yes
- Handle Length 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 10060
- Zoro # G108662343
- UPC # 035965000604
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 56 in |
Handle Length | 56 in |
Bar Width | 1 in |
End Width | 1 in |
Details
Features | Fulcrum Feature Provides Added Leverage Power, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials |
Bar Shape | Square |
Includes Handle | Yes |
Item | Pry Bar |
Finish | Powder-Coated |
Bar Material | Steel |
Type | Pry Bars |
Number of Nail Slots | 1 |
End Angle Style | Offset |
Tether Ready | No |
End Style | Claw |
Non-Sparking | No |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Square, End Angle Style Offset, End Width 1 in, Handle Length 56 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Fulcrum Feature Provides Added Leverage Power, Ideal Tool for Prying Loose Concrete Forms and Other Embedded Objects, Made in the USA with Global Materials, Finish Powder-Coated, Includes Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4MM HSS Se 4.36 X 7.54 Drill 7.54 Cbore 6.35 Shank 34.92 Oal (75-L2-521)
- SAFEWAZE 15 lb. Elasticated Tool Lanyard (FS8016)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- POWERBUILT 1/4" Drive 72T Seal Head Flex Ratchet (649933)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- WARWOOD TOOL Bar, Shape Square, 28" L (9001)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- Marshalltown Pullers and Separators