Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10059
Zoro # G208662342
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features Two Pry Bar Heads to Suit a Wide Range of Tasks, Little Monster Pry Bar Ideal for Precision Pry Work, Powder-Coated Finish Ensures Long Tool Life
- Overall Length 28 in, 46 in
- End Angle Style Offset
- Bar Material Steel
- Type Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 10059
- Zoro # G208662342
- UPC # 035965000598
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 28 in, 46 in |
End Width | 1 in |
Bar Width | 1 in |
Details
Features | Features Two Pry Bar Heads to Suit a Wide Range of Tasks, Little Monster Pry Bar Ideal for Precision Pry Work, Powder-Coated Finish Ensures Long Tool Life |
Item | Pry Bar |
End Angle Style | Offset |
Bar Material | Steel |
Type | Pry Bars |
Finish | Powder-Coated |
Bar Shape | Square |
Number of Nail Slots | 2 |
Non-Sparking | No |
End Style | Claw |
Tether Ready | No |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 28 in, 46 in, Number of Nail Slots 2, Bar Shape Square, End Angle Style Offset, End Width 1 in, Handle Length 28 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Features Two Pry Bar Heads to Suit a Wide Range of Tasks, Little Monster Pry Bar Ideal for Precision Pry Work, Powder-Coated Finish Ensures Long Tool Life, Finish Powder-Coated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Drain and Spud Wrench, Universal (J45010)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- DRILL AMERICA 7/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F7/8)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- PERFORMANCE TOOL 4 In 2 Jaw Gear Puller Gear Puller-2 J, W84500 (W84500)
- TITAN PRY BAR 5-1/2" MINI (TL11505)
- BOJO TOOLS Long, Narrow Pry Tool "Extreme Material" (ATH-20-XNGL)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- Marshalltown Nail Pullers, Wrecking and Pry Bars