Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Pry Bar, Square, Steel, Powder-Coated, 1" W
Mfr # 10058
Zoro # G008662344
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features Two Pry Bar Heads to Suit a Wide Range of Tasks, Little Monster Pry Bar Ideal for Precision Pry Work, Powder-Coated Finish Ensures Long Tool Life
- Overall Length 28 in, 46 in
- Type Pry Bars
- End Angle Style Offset
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 10058
- Zoro # G008662344
- UPC # 035965000581
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 28 in, 46 in |
End Width | 1 in |
Bar Width | 1 in |
Details
Features | Features Two Pry Bar Heads to Suit a Wide Range of Tasks, Little Monster Pry Bar Ideal for Precision Pry Work, Powder-Coated Finish Ensures Long Tool Life |
Item | Pry Bar |
Type | Pry Bars |
End Angle Style | Offset |
Bar Material | Steel |
Finish | Powder-Coated |
Bar Shape | Square |
Non-Sparking | No |
End Style | Claw |
Number of Nail Slots | 2 |
Tether Ready | No |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 28 in, 46 in, Number of Nail Slots 2, Bar Shape Square, End Angle Style Offset, End Width 1 in, Handle Length 46 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features Features Two Pry Bar Heads to Suit a Wide Range of Tasks, Little Monster Pry Bar Ideal for Precision Pry Work, Powder-Coated Finish Ensures Long Tool Life, Finish Powder-Coated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910M)
- DRILL AMERICA .4310 HSS Straight Shank Chucking Reamer (DWRR.4310)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- SURTEK Hexagonal 34 X 60cm Wrecking Bar (BU60)
- MAYHEW Mini-Hook and Pick Set, 4 Pc (60003)
- DEWALT DW FLAT PRY BAR 15""L (DWHT55160)
- KLEIN TOOLS Grizzly Bar (64306)
- Marshalltown Pullers and Separators