Shop All Concrete Trowels
Marshalltown
Power Trowel
Mfr # M469RP
Zoro # G603530352
product price: $5,408.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$5,408.99
Free 30-Day Returns
Key Features
- Ring Diameter 46 in
- Horsepower 9 1/2 hp
- Maximum Speed 130 RPM
- Fuel Tank Capacity 1.4 gal
- Engine Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # M469RP
- Zoro # G603530352
- UPC # 035965279901
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Ring Diameter | 46 in |
Details
Item | Power Trowel |
Horsepower | 9 1/2 hp |
Maximum Speed | 130 RPM |
Fuel Tank Capacity | 1.4 gal |
Engine Type | Gas |
Number of Blades | 4 |
Includes | Combination Power Trowel Blades |
Tool Weight | 280 lb |
Description
Power Trowel, Ring Diameter 46 in, Blade Length 8 in, Engine Type Gas, Horsepower 9 1/2 hp, Blade Width 18 in, Application Concrete Surfaces, Fuel Tank Capacity 1.4 gal, Includes Combination Power Trowel Blades, Maximum Speed 130 RPM, Number of Blades 4, Tool Weight 280 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome (40934)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- MARSHALLTOWN Trowel Pool Blu Stl 16 in.L (PT164B)
- MARSHALLTOWN Marshalltown 2692267 4.5 in. High Carbon Steel Finishing Trowel (2692267)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- MARSHALLTOWN 12 Drywall Trowel, Flexible, Tempered Blade, Slight Concave Blade, Straight Handle, Hardwood Handle (12)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- KRAFT TOOL Elite Series Trowel Carbon St, 12"x5 (PLE468K)
- Marshalltown Concrete Trowels