Shop All Concrete Trowels
Marshalltown
Power Trowel
Mfr # M369RP
Zoro # G003530266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,964.99
Free 30-Day Returns
Key Features
- Ring Diameter 36 in
- Includes Combination Power Trowel Blades
- Horsepower 9 1/2 hp
- Maximum Speed 130 RPM
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # M369RP
- Zoro # G003530266
- UPC # 035965279918
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Ring Diameter | 36 in |
Details
Item | Power Trowel |
Includes | Combination Power Trowel Blades |
Horsepower | 9 1/2 hp |
Maximum Speed | 130 RPM |
Number of Blades | 4 |
Engine Type | Gas |
Tool Weight | 260 lb |
Fuel Tank Capacity | 1.4 gal |
Description
Power Trowel, Ring Diameter 36 in, Blade Length 8 in, Engine Type Gas, Horsepower 9 1/2 hp, Blade Width 18 in, Application Concrete Surfaces, Fuel Tank Capacity 1.4 gal, Includes Combination Power Trowel Blades, Maximum Speed 130 RPM, Number of Blades 4, Tool Weight 260 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads (DCE700X2K)
- CLEVELAND 115PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C01330)
- GENERAL TOOLS Arch Punch Set, Not Tether Capable (1271ST)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- MARSHALLTOWN Power Trowel Combination Blade, 18 x 8 in (M6094)
- MARSHALLTOWN Marshalltown 2692267 4.5 in. High Carbon Steel Finishing Trowel (2692267)
- MARSHALLTOWN Trowel Pool Blu Stl 16 in.L (PT164B)
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- MARSHALLTOWN BRICK TROWEL 11""X4-3/4"" (BTSG11)
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in (71)
- KRAFT TOOL Elite Series Golden Stainless, 14"x4 (CFE541)
- Marshalltown Concrete Trowels