Shop All Concrete Trowels
Marshalltown
Power Trowel Combination Blade, 18 x 8 in
Mfr # M6094
Zoro # G5055093
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 8 in
- Blade Width 18 in
- For Use With Power Trowel Machines 10760, 10917, 10918, 10920
- Blade Material Carbon Steel
- Blade Type Combination Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # M6094
- Zoro # G5055093
- UPC # 30035965072442
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Blade Length | 8 in |
Blade Width | 18 in |
Details
Item | Power Trowel Combination Blade |
For Use With | Power Trowel Machines 10760, 10917, 10918, 10920 |
Blade Material | Carbon Steel |
Blade Type | Combination Blade |
Compatible with Manufacturer Part Number | 10760, 10917, 10918, 10920 |
Description
The Marshalltown M6094 Power Trowel Combination Blade is an essential for power trowels. This 18" x 8" blade provides the ideal support for your trowel machine, and can be used with machines mfr. no. 10760, 10917, 10918, and 10920. The combination blade is made of high quality material that makes it strong enough to withstand daily use. It has a bright orange finish to make it easier to see in any working environment. You'll love the performance you get from this Marshalltown M6094 Power Trowel Combination Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- LEATHERMAN Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions (831553)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222)
- DRILL AMERICA 3/8"x12" HSS Aircraft Extension Drill Bit (DWDA/CX123/8)
- MARSHALLTOWN Marshalltown 2692267 4.5 in. High Carbon Steel Finishing Trowel (2692267)
- MARSHALLTOWN BRICK TROWEL 10"" (BT10)
- MARSHALLTOWN CEMENT TROWEL 4X14"" (994S)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- MARSHALLTOWN Marshalltown MXS1D Finishing Trowel, Tempered Blade, Curved Handle, Carbon Steel Blade (MXS1D)
- MARSHALLTOWN 12 Drywall Trowel, Flexible, Tempered Blade, Slight Concave Blade, Straight Handle, Hardwood Handle (12)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- Marshalltown Concrete Trowels