Shop All Concrete Trowels
Marshalltown
Power Trowel Accessories
Mfr # 18393
Zoro # G003530327
product price: $343.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Blade Width 46 in
- For Use With Non-overlapping Ride on Machines
- Number of Mounting Holes 0
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 18393
- Zoro # G003530327
- UPC # 035965083935
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Blade Width | 46 in |
Details
Item | Power Trowel Accessories |
For Use With | Non-overlapping Ride on Machines |
Number of Mounting Holes | 0 |
Blade Material | Steel |
Description
Power Trowel Accessories, Blade Type Not Applicable, Blade Length Not Applicable, For Use With Non-overlapping Ride on Machines, Blade Material Steel, Blade Width 46 in, Number of Mounting Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB140F-30)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-1/16" 27MM 1887 (C25009)
- BESSEY Hold Down Machine Clamp, 1-1/4 in. W (376S)
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- MARSHALLTOWN Concrete Finish Trowel, 18 In, Soft Grip (MXS81D)
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in (71)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In (MXS66RED)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- Marshalltown Concrete & Masonry Tools