Shop All Concrete Finishing Tools
Marshalltown
Power Trowel Accessories
Mfr # 17343
Zoro # G203659576
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- For Use With 44 in, 46 in, 48 in machines
- Blade Length 8 in
- Blade Type Flat Finish-Round Corners
- Blade Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 17343
- Zoro # G203659576
- UPC # 10035965073438
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Blade Length | 8 in |
Blade Width | 18 in |
Details
Blade Material | Carbon Steel |
For Use With | 44 in, 46 in, 48 in machines |
Item | Power Trowel Accessories |
Blade Type | Flat Finish-Round Corners |
Number of Mounting Holes | 4 |
Compatible with Manufacturer Part Number | M469RP |
Description
Power Trowel Accessories, Blade Type Flat Finish-Round Corners, Blade Length 8 in, For Use With 44 in, 46 in, 48 in machines, Blade Material Carbon Steel, Blade Width 18 in, Number of Mounting Holes 4, Compatible with Manufacturer Part Number M469RP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WESTWARD Long Drive Pin Punch, 3/16 In Tip, 8 In L (2AJE6)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- MARSHALLTOWN 16491 6 x 275 in Concrete Groover (858685)
- MARSHALLTOWN Handle Section, 134 in Dia, 60 in L, Aluminum, For B45 Bull Float (B5 60)
- MARSHALLTOWN Concrete Roller, Random Stone, 14-1/2 In (REDRR165)
- MARSHALLTOWN Concrete Roller, Heavy Slate, 23-1/2 In (REDRR110)
- MARSHALLTOWN Tamper, 34 x 8 In, Splash-Way Grill (MT34)
- MARSHALLTOWN Ezyscreed Series EZYSCREED4 Combo Screed, 47.2 in L Blade, 2 in W Blade, Aluminum Blade (28395)
- BON TOOL Bon 12-218 Handle Adapter, 1 3/8" Button To Female Thread (12-218)
- Marshalltown Concrete Finishing Tools