Shop All Concrete Finishing Tools
Marshalltown
Power Trowel Accessories
Mfr # 17342
Zoro # G503659573
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- For Use With 34 in, 36 in machines
- Blade Width 14 in
- Blade Type Flat Finish-Round Corners
- Blade Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 17342
- Zoro # G503659573
- UPC # 10035965073421
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Blade Width | 14 in |
Blade Length | 8 in |
Details
Blade Material | Carbon Steel |
For Use With | 34 in, 36 in machines |
Item | Power Trowel Accessories |
Blade Type | Flat Finish-Round Corners |
Number of Mounting Holes | 4 |
Compatible with Manufacturer Part Number | M369RP |
Description
Power Trowel Accessories, Blade Type Flat Finish-Round Corners, Blade Length 8 in, For Use With 34 in, 36 in machines, Blade Material Carbon Steel, Blade Width 14 in, Number of Mounting Holes 4, Compatible with Manufacturer Part Number M369RP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long, PK 6 (BTN3-D6)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet X1 (TPSGROMX1)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- MARSHALLTOWN 16491 6 x 275 in Concrete Groover (858685)
- MARSHALLTOWN Wall Capping Tool, Masonry, 6 In, SS (WCT6)
- MARSHALLTOWN Wall Capping Tool, Masonry, 8 In, SS (WCT8)
- MARSHALLTOWN Groover Bull Float Attachment (4712)
- MARSHALLTOWN Handle Section, 134 in Dia, 60 in L, Aluminum, For B45 Bull Float (B5 60)
- MARSHALLTOWN Concrete Touch Up Wheel, Round, 1/4 In (REDRR565)
- BON TOOL Texture Roller - Stratified Rock 6" (32-675)
- Marshalltown Concrete & Masonry Tools