Shop All Concrete Mixers
Marshalltown
Power Screed Head, Honda 4 Stroke, 3.5HP
Mfr # SW100H
Zoro # G4438655
product price: $2,291.99
/ea
Free Shipping & Returns
$2,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Honda 4 Stroke
- For Use With MFR. NO. 13287 Blade
- HP 3.5 hp
- Weight 33.2 lb
- Includes Head Unit with Tachometer/Hour Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SW100H
- Zoro # G4438655
- UPC # 35965032612
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Overall Height | 30 1/2 in |
Compatible Board Length | 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft |
Details
Item | Power Screed Head |
Engine | Honda 4 Stroke |
For Use With | MFR. NO. 13287 Blade |
HP | 3.5 hp |
Weight | 33.2 lb |
Includes | Head Unit with Tachometer/Hour Meter |
Blade Type | Board |
Power Source | Gas Powered |
Fuel Type | Pump Octane Rating 86 or Higher |
Horsepower | 1 3/5 hp |
Fuel Tank Capacity | 0.166 gal |
Screed Type | Linear Screed |
Engine Type | 4 Stroke |
Engine Displacement | 35.8 cc |
Number of Screed Blades Included | 0 |
Number of Mounting Holes | 2 |
Tool Weight | 33.5 lb |
Description
Power Screed Head, Overall Height 30 1/2 in, Tool Weight 33.5 lb, Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, Number of Screed Blades Included 0, Engine Type 4 Stroke, Horsepower 1 3/5 hp, Number of Mounting Holes 2, Blade Type Board, Engine Displacement 35.8 cc, Fuel Tank Capacity 0.166 gal, Fuel Type Pump Octane Rating 86 or Higher, Power Source Gas Powered, Screed Type Linear Screed
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- TORO 37388 11 in. 4-Cycle 163 cc Tiller (58602)
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- A.R. NORTH AMERICA Kit Water Seal XWF-M, T, L (AR42708)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- MARSHALLTOWN Concrete Mixer, Polyethylene Drum, 185 lb. (300DD-PL)
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- MARSHALLTOWN Concrete Mixer, Steel Drum, 115V, 218 lb. (300DDTK)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- Marshalltown Concrete Mixers