Shop All Concrete Tool Accessories
Marshalltown
Power Screed, Cordless
Mfr # SPNRSSA18V
Zoro # G503530247
product price: $2,709.99
/ea
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, 18 ft, 20 ft, 22 ft
- Screed Type Spin Screed
- Tool Weight 55 lb
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNRSSA18V
- Zoro # G503530247
- UPC # 035965286695
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Overall Height | 36 in |
Compatible Board Length | 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, 18 ft, 20 ft, 22 ft |
Details
Item | Power Screed |
Screed Type | Spin Screed |
Tool Weight | 55 lb |
Power Source | Cordless |
Number of Screed Blades Included | 0 |
Number of Mounting Holes | 1 |
Description
Power Screed, Overall Height 36 in, Tool Weight 55 lb, Overall Length 36 in, Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, 18 ft, 20 ft, 22 ft, Number of Screed Blades Included 0, Number of Mounting Holes 1, Blade Type Pipe, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Power Source Cordless, Screed Type Spin Screed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Sae Comb Wrench Set 6Pc (2265866)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x10 (CF044)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6369)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- TOMAHAWK POWER 10ft Aluminum Concrete Screed Blade Board Straight Edge (TSB10-E)
- Marshalltown Concrete & Masonry Tools