Shop All Concrete Tool Accessories
Marshalltown
Power Screed, Corded
Mfr # SPNRSSAD
Zoro # G003530310
product price: $1,786.99
/ea
Free Shipping & Returns
$1,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Pipe
- Overall Length 36 in
- Tool Weight 52 lb
- Overall Height 36 in
- Number of Screed Blades Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNRSSAD
- Zoro # G003530310
- UPC # 035965287166
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Overall Length | 36 in |
Overall Height | 36 in |
Compatible Board Length | 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, 18 ft, 20 ft, 22 ft |
Details
Item | Power Screed |
Blade Type | Pipe |
Tool Weight | 52 lb |
Number of Screed Blades Included | 0 |
Number of Mounting Holes | 1 |
Screed Type | Spin Screed |
Power Source | Corded |
Description
Power Screed, Overall Height 36 in, Tool Weight 52 lb, Overall Length 36 in, Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, 18 ft, 20 ft, 22 ft, Number of Screed Blades Included 0, Number of Mounting Holes 1, Blade Type Pipe, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Power Source Corded, Screed Type Spin Screed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4403)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- KRAFT TOOL Offset Hawk w/Wood Handle, 20" x 16 (PL526)
- Marshalltown Concrete Tool Accessories