Shop All Concrete Tool Accessories
Marshalltown
Power Screed Board, 4.5 ft, L-Shaped
Mfr # SWSBLADE45
Zoro # G803549000
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6 3/4 in
- Blade Length 4.5 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Compatible with Manufacturer Part Number SW100H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE45
- Zoro # G803549000
- UPC # 035965092883
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 6 3/4 in |
Blade Length | 4.5 ft |
Details
Item | Power Screed Board |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Compatible with Manufacturer Part Number | SW100H |
Number of Mounting Holes | 1 |
Blade Shape | L-Shaped |
Description
Power Screed Board, Blade Length 4.5 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 6 3/4 in, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 42 (GG842-6)
- Marshalltown Concrete & Masonry Tools