Shop All Concrete Tool Accessories
Marshalltown
Power Screed Blade, 8 ft, L-Shaped
Mfr # SWSBLADE8
Zoro # G603530444
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8 ft
- Blade Length 8 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Compatible with Manufacturer Part Number SW100H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE8
- Zoro # G603530444
- UPC # 035965032834
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 8 ft |
Blade Length | 8 ft |
Details
Item | Power Screed Blade |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Compatible with Manufacturer Part Number | SW100H |
Blade Shape | L-Shaped |
Number of Mounting Holes | 1 |
Description
Power Screed Blade, Blade Length 8 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 8 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Divider 6In Flat Leg Type Adj (450-6)
- MAYHEW STEEL PRODUCTS PUNCH TAPER Pneumatic1/8" DIA -18" 2012 (MY32012)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- KRAFT TOOL Fresno/Big D Weight, 5 (CC755)
- Marshalltown Concrete Tool Accessories