Shop All Concrete Tool Accessories
Marshalltown
Power Screed Blade, 6 ft, L-Shaped
Mfr # SWSBLADE6
Zoro # G603549088
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6 ft
- Blade Length 6 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Blade Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE6
- Zoro # G603549088
- UPC # 035965032810
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 6 ft |
Blade Length | 6 ft |
Details
Item | Power Screed Blade |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Blade Shape | L-Shaped |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SW100H |
Description
Power Screed Blade, Blade Length 6 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 6 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3187)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- MIDWEST FASTENER 6mm-1.0 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78004)
- DENT FIX EQUIPMENT RIVETER KIT SLIM-LINE PLASTIC POP (DFCT887)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- AMES Ames 225362 No. 12 Aluminum Scoop with Fiberglass Handle (225362)
- Marshalltown Concrete & Masonry Tools