Shop All Concrete Tool Accessories
Marshalltown
Power Screed Blade, 4 ft, L-Shaped
Mfr # SWSBLADE4
Zoro # G303549067
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4 ft
- Blade Length 4 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Blade Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE4
- Zoro # G303549067
- UPC # 035965033367
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 4 ft |
Blade Length | 4 ft |
Details
Item | Power Screed Blade |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Blade Shape | L-Shaped |
Compatible with Manufacturer Part Number | SW100H |
Number of Mounting Holes | 1 |
Description
Power Screed Blade, Blade Length 4 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 4 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #26 (C15921)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- VULCAN Line Mason 500Ft Yel Nyl Braid (16855)
- Marshalltown Concrete & Masonry Tools