Shop All Concrete Tool Accessories
Marshalltown
Power Screed Blade, 16 ft, L-Shaped
Mfr # SWSBLADE16P2
Zoro # G403530279
product price: $1,362.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Blade Width 16 ft
- Blade Length 16 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Compatible with Manufacturer Part Number SW100H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE16P2
- Zoro # G403530279
- UPC # 035965029506
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 16 ft |
Blade Length | 16 ft |
Details
Item | Power Screed Blade |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Compatible with Manufacturer Part Number | SW100H |
Number of Mounting Holes | 2 |
Blade Shape | L-Shaped |
Description
Power Screed Blade, Blade Length 16 ft, Number of Mounting Holes 2, Blade Shape L-Shaped, Blade Width 16 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- MITUTOYO Steel Rule (182-245)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Tavy Tile Spacers (15545)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Marshalltown 16301 4 x 4 in. Drywall Repair Patch Kit (157065)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- BON TOOL Bon 28-110 Shovel, Squareuare Point 47" Fiberglass Handle (28-110)
- Marshalltown Concrete Tool Accessories