Shop All Concrete Tool Accessories
Marshalltown
Power Screed Blade, 16 ft, L-Shaped
Mfr # SWSBLADE16
Zoro # G703530429
product price: $1,544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Blade Width 16 ft
- Blade Length 16 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Blade Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE16
- Zoro # G703530429
- UPC # 035965032919
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 16 ft |
Blade Length | 16 ft |
Details
Item | Power Screed Blade |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Blade Shape | L-Shaped |
Compatible with Manufacturer Part Number | SW100H |
Number of Mounting Holes | 1 |
Description
Power Screed Blade, Blade Length 16 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 16 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- DRILL AMERICA 21/64" HSS Straight Flute Hand Reamer (DWRRHD21/64)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- WESTWARD #35 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK8)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- Marshalltown Concrete Tool Accessories