Shop All Concrete Tool Accessories
Marshalltown
Power Screed Blade, 10 ft, L-Shaped
Mfr # SWSBLADE10
Zoro # G303530430
original price:
$909.99
13% off
new price: $785.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Blade Width 10 ft
- Blade Length 10 ft
- For Use With Shockwave, Speed Striker
- Blade Material Aluminum Alloy
- Blade Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SWSBLADE10
- Zoro # G303530430
- UPC # 035965032841
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 10 ft |
Blade Length | 10 ft |
Details
Item | Power Screed Blade |
For Use With | Shockwave, Speed Striker |
Blade Material | Aluminum Alloy |
Blade Shape | L-Shaped |
Compatible with Manufacturer Part Number | SW100H |
Number of Mounting Holes | 1 |
Description
Power Screed Blade, Blade Length 10 ft, Number of Mounting Holes 1, Blade Shape L-Shaped, Blade Width 10 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SW100H, For Use With Shockwave, Speed Striker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade (44032)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- KLEIN TOOLS Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch (5109SLR)
- SAWSTOP Folding Outfeed Table, Steel, 31-3/4" W (TSA-FOT)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Tavy Tile Spacers (15545)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC336)
- Marshalltown Concrete & Masonry Tools