Shop All Masonry Tools
Marshalltown
Pointing Trowel, Philadelphia, 7 x 3 In
Mfr # 45 7D
Zoro # G4464835
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Working In Small Areas, Repair Jobs, Cleaning Off Forms And Other Tools
- Blade Length 7 in
- Material High Carbon Steel
- Blade Width 3 in
- Pattern Philadelphia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 45 7D
- Zoro # G4464835
- UPC # 035965011310
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 3 in |
Length (In.) | 7 in |
Width (In.) | 3 in |
Handle Dia. (In.) | 1 1/8 in |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Philadelphia Trowel |
Application | For Working In Small Areas, Repair Jobs, Cleaning Off Forms And Other Tools |
Material | High Carbon Steel |
Pattern | Philadelphia |
Handle Material | DuraSoft |
Handle | DuraSoft(R) |
Features | Durable, Flexible |
Product Type | Philadelphia Trowel |
Blade Shape | Philadelphia |
Notch Shape | Flat |
Handle Style | Tapered |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Description
Philadelphia Trowel, Blade Length 7 in, Blade Material Carbon Steel, Blade Shape Philadelphia, Blade Width 3 in, Compatible Primary Material Masonry, Features Durable, Flexible, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE438L)
- ALLIED INTERNATIONAL Slip Joint Plirs Countr Disply 6", 36 pcs (90551CD)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft (505D)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- BON TOOL Bon 11-849 Stone Splitting Wedge, 6" X 1" (11-849)
- Marshalltown Concrete & Masonry Tools