Shop All Garden Hoes
Marshalltown
Mortar Hoe, Straight Hardwood Handle
Mfr # 14278
Zoro # G4437641
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 3/4 in
- Blade Length 7 in
- Blade Material Carbon Steel
- Handle Type Straight
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 14278
- Zoro # G4437641
- UPC # 035965042789
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 4 3/4 in |
Blade Length | 7 in |
Handle Length | 60 in |
Overall Length | 63-1/4 |
Details
Item | Perforated Mortar Hoe |
Blade Material | Carbon Steel |
Handle Type | Straight |
Handle Material | Hardwood |
Features | Circle Cutouts Designed to Help Mix Mortar to the Right Consistency |
Product Type | Perforated Mortar Mixer Hoe |
Description
Perforated Mortar Hoe, Blade Length 7 in, Blade Material Carbon Steel, Blade Width 4 3/4 in, Handle Type Straight, Handle Length 60 in, Handle Material Hardwood, Overall Length 63-1/4 In., Product Type Perforated Mortar Mixer Hoe, Features Circle Cutouts Designed to Help Mix Mortar to the Right Consistency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tampa Bay Buccaneers 9x9 Side Panel (630-48)
- SCOTTY 101 Oar Collars - Pair (101-BK)
- CHAPIN Piston Pump Repair Kit (6-8180)
- EGO String Trimmer Head, 4.456" Dia. (AH1531)
- MARSHALLTOWN Mortar Hoe, D Grip Hardwood Handle (14281)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42420)
- PATIOPLUS Dewit Junior Kids Hoe (PA962030)
- DEWITT DEWIT 31-3450 12.5L x 3W Bio Onion Hoe (31-3450)
- ROGUE TOOLS Hoe, 54 Inch Fiberglass Handle, 7 Inch Blade (F70F)
- GARDENCARE Stainless Steel Sickle A plus Grade Plastic Handle 43 in (GA146682)
- ROGUE TOOLS Hoe, 54 Inch Ash Handle, 7 Inch Blade (70F)
- Marshalltown Lawn & Garden Tools