Shop All Garden Hoes
Marshalltown
Mortar Hoe, D Grip Hardwood Handle
Mfr # 14281
Zoro # G4437657
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 3/4 in
- Blade Length 7 in
- Blade Material Carbon Steel
- Handle Type D-Grip
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 14281
- Zoro # G4437657
- UPC # 035965042819
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 4 3/4 in |
Blade Length | 7 in |
Handle Length | 18 in |
Overall Length | 26-1/4 |
Details
Item | Perforated Mortar Hoe |
Blade Material | Carbon Steel |
Handle Type | D-Grip |
Handle Material | Hardwood |
Features | Circle Cutouts Designed to Help Mix Mortar to the Right Consistency |
Product Type | Perforated Mortar Mixer Hoe |
Description
Perforated Mortar Hoe, Blade Length 7 in, Blade Material Carbon Steel, Blade Width 4 3/4 in, Handle Type D-Grip, Handle Length 18 in, Handle Material Hardwood, Overall Length 26-1/4 In., Product Type Perforated Mortar Mixer Hoe, Features Circle Cutouts Designed to Help Mix Mortar to the Right Consistency
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Plunger Shoe, SJV (AR1981130)
- GILMOUR Gilmour 7002505 5800 sq. ft. Sprinkler Head (7002505)
- MTD Chute-Grsbag Lower (731-04777C)
- MARSHALLTOWN Mortar Hoe, Straight Hardwood Handle (14278)
- LANDSCAPERS SELECT Hoe Weedng St St Oa Lgth10-5/8 (GT930IS)
- SEYMOUR MIDWEST Eye Hoe, 7" Blade, Head Only (42800GRA)
- AMPCO SAFETY TOOLS Garden/Mixing Hoe, 8 x 8 In., 55 In. L (H-101FG)
- YARD BUTLER Rocket Weeder (IRKT-1000)
- PATIOPLUS Dewit Ninja Onion Hoe (PA571977)
- SURTEK Forged Lane Hoe 1 (130051)
- Marshalltown Lawn & Garden Tools