Marshalltown Trowel AP753-5 19.5 x 4 in. Aluminum Placer No Hook
Mfr # AP753-5
Zoro # G804148066
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # AP753-5
- Zoro # G804148066
- Country of Origin China
- Category Concrete Trowels
Description
Round Handled Placer. Ideal for easily pushing and pulling concrete into place, MARSHALLTOWN's 191⁄2" x 33⁄4" aluminum Round Handled Placer has a powder-coated finish that's braced for additional strength. This product has a durable, sturdy construction and come with a 48" long handle that gives you control and reliability while the lightweight material prevents fatigue. This product is Made in the USA with Global Materials. Lightweight aluminum blade material. Comes in a 48" or 60" handle. Powder-coated finish. Braced for additional strength. Choose between a hook or no hook design. Made in the USA with Global Materials .
Features- Marshalltown 19 1/2 X 4 All-Aluminum Placer No Hook with Welded Handle Bulk Pack of 50pcs
- Size: 19.5 x 4 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 5.5 Amp 3/8 inch Drill/Driver (DR260C)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4772)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- MARSHALLTOWN JOINTER BRICK 1/2X5/8 in. (931)
- MARSHALLTOWN Trowel, Pool, 14 X 4 In (SP14D)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- MARSHALLTOWN Marshalltown 2692267 4.5 in. High Carbon Steel Finishing Trowel (2692267)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- ALL-SOURCE 1/4 In. V-Margin Notched Trowel (311502)
- Marshalltown Concrete Trowels