Shop All Concrete Trowels
Marshalltown
Marshalltown MXS57 Finishing Trowel, Tempered Blade, Curved Handle, Spring Steel Blade, Gray Handle
Mfr # MXS57
Zoro # G904262549
original price:
$68.05
13% off
new price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # MXS57
- Zoro # G904262549
- UPC # 35965032247
- Country of Origin United States
- Category Concrete Trowels
Description
High-grade carbon spring steel blade. Blade cross-ground to better hold its proper shape. Aluminum alloy mounting is fully heat-treated for strength, polish and machine finished to ensure an ideal handle-to-post fit. Exclusive diamond shank fits ideally into a square hole of the hardwood handle. Hardened steel rivets are used to attach the blade to the mounting. Each rivet is properly sized and computer fit for added strength. Since they are not welded, there is no embrittlement problem causing premature breaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- CENTURY DRILL & TOOL Center Punch, 1/16 in. (64136)
- BETA Hexagon Hand Socket, 21mm (009200021)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- MARSHALLTOWN BRICK TROWEL 11""X4-3/4"" (BTSG11)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in (73)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowe, 1/16" x 1/16" x 1/16 (ST400PF)
- Marshalltown Concrete & Masonry Tools