Shop All Concrete Trowels
Marshalltown
Marshalltown 2692267 4.5 in. High Carbon Steel Finishing Trowel
Mfr # 2692267
Zoro # G004108686
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 2692267
- Zoro # G004108686
- UPC # 35965026154
- Country of Origin Unknown
- Category Concrete Trowels
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Blade Width: 4-1/2 in. Blade Material: High Carbon Steel
- Type: Finishing
- Handle Material: Durasoft Handle
- Country of Origin: United States
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- KRAFT TOOL Mahogany Darby, 2 Hole Grip Handle, 48" (CF255)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- MARSHALLTOWN Power Trowel Combination Blade, 18 x 8 in (M6094)
- MARSHALLTOWN Brick Trowel Lndn 11X5.5 (18588)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- MARSHALLTOWN BRICK TROWEL 10"" (BT10)
- KRAFT TOOL Elite Series Golden Stainless, 13"x5 (PLE461PF)
- Marshalltown Concrete & Masonry Tools