Shop All Electric Sanders
Marshalltown
Marshalltown 19287 Drywall Vacuum Sander
Mfr # 169498
Zoro # G104000729
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 169498
- Zoro # G104000729
- Country of Origin China
- Category Electric Sanders
Description
Features
- Drywall Vacuum Sander
- Dustless Drywall Sanding
- Ergonomic Durasoft Handle Design
- 360 Degree Pivoting Elbow Keeps Hose Out Of Way
- Adjustable Vent Allows For Variable Vacuum Force
- Uses Standard Sanding Screen
- Includes 6 ft. Hose & Adapters.
- Dimension - 12.5 x 11.5 x 5.5 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 21mm, Metric, 12 pt. (54RZ47)
- WILDE RATCHET BOX WRENCH 3/8"x5/16" sq. & 1/4"x3/16" sq.-BULK (900/BB)
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- AIRCAT Non Vac Geared Planetary Sander, 6700-8G (6700-8G)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- AIRCAT Electric Palm Sander / Polisher, 6700-DCE-5 (6700-DCE-5)
- WORX/ROCKWELL OSCILLAT SANDING PAD, 2PK (RW8938)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- Marshalltown Sanders & Accessories