Shop All Masonry Tools
Marshalltown
Marshalltown 1911 Brick Trowel 11 x 5.50 In.
Mfr # 6484893
Zoro # G003922511
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 6484893
- Zoro # G003922511
- Country of Origin United States
- Category Masonry Tools
Description
Features
- Forged from a single piece of high grade tool steel.
- Impact area is stronger to provide extra endurance.
- Blade is taper ground and polished to give it the correct flexibility for the proper 'feel'.
- Handle rise is set for the correct hang and balance.
- Comfortable wood handle securely attached.
- Philadelphia Pattern
- Wood Handle
- Blade Size - 11 x 5.5 in.
- Dimension - 9.22 x 12.1 x 18.72 in.
- Item Weight - 1.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING $QUARTER PULLER (SS20022)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212ASD)
- MARSHALLTOWN Line Blocks, 3-3/4 In, Hardwood, Pair (86)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (65SSD)
- MARSHALLTOWN 5x2 Margin Trowel (97)
- MARSHALLTOWN Adapter Handle Female Pushbtn (4820)
- MARSHALLTOWN Marshalltown 6945950 7 x 3 In. Pointing Trowel (6945950)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- BON TOOL Bon 21-503 Handle Wood, -Bush Hammer 16" Replacement (21-503)
- Marshalltown Masonry Tools