Marshalltown

Marshalltown 148RW Magnesium Hand Float 16 x 0.38 in.


product price: $44.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Handles are secured with torque pad screws that will not back out. Assists the user in preparing the surface for troweling. Bulk Ideal for individuals with larger hands or anyone wearing gloves.

Features
  • Size: 16" x 3/8"
  • Cast from the finest magnesium
  • Designed with just the right broken-in shape
  • Cast construction allows more knuckle clearance
  • Placement of the handle gives the float perfect balance
  • Handles are secured with torque pad screws that will not back out
  • Assists the user in preparing the surface for troweling
Specifications
  • Dimension: 3" H x 3.3" W x 16" L
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.