Shop All Raceway Fittings
Marshalltown
Marshalltown 14804 6 ft. Threaded Handle Sections
Mfr # 385328
Zoro # G003999278
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 385328
- Zoro # G003999278
- Country of Origin United States
- Category Raceway Fittings
Description
Features
- Type - Threaded handle
- 1.75 in. diameter
- Lightweight aluminum construction.
- Size - 6 ft.
- Dimension - 74 x 1.75 x 1.75 in.
- Item Weight - 2.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Red (HS378-RD)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- Marshalltown Raceways