Shop All Concrete Floats
Marshalltown
Marshalltown 14610 16 x 3.12 in. Magnesium Float
Mfr # 724903
Zoro # G104145048
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 724903
- Zoro # G104145048
- UPC # 35965046107
- Country of Origin United States
- Category Concrete Floats
Description
Features
- Type - Magnesium float
- Most popular float design
- Dura - soft handle
- Torque pad screws that do not back out
- Both ends beveled.
- Size - 16 x 3.12 in.
- Dimension - 3.13 x 3.13 x 1.65 in.
- Item Weight - 1.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Bit Set, Metric, 10 pcs (J7440R8MM)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- CLESCO A-6 Motor Shaft Arbor Extra Long Type C Machined Washer (A-6)
- MARSHALLTOWN Marshalltown 148RW Magnesium Hand Float 16 x 0.38 in. (2144079)
- MARSHALLTOWN Concrete Float, Square End, 12x5 x11/16 In (44)
- MARSHALLTOWN Float Concrete 14X3-1/2X1/2In (WF944)
- MARSHALLTOWN 16 x 3.5 in. Beveled Mag Float with Durasoft Handle (06150RD)
- MARSHALLTOWN Marshalltown 145 Magnesium Concrete Float; 16 x 3.12 In. (6557847)
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- Marshalltown Concrete & Masonry Tools