Shop All Masonry Tools
Marshalltown
Margin Trowel, 5 x 2 In, DuraSoft
Mfr # 52D
Zoro # G4438314
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Working In Small Areas, Repair Jobs, Cleaning Off Forms And Other Tools
- Blade Length 5 in
- Material High Carbon Steel
- Blade Width 2 in
- Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 52D
- Zoro # G4438314
- UPC # 035965011983
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 5 in |
Blade Width | 2 in |
Length (In.) | 5 in |
Width (In.) | 2 in |
Handle Dia. (In.) | 1 1/8 in |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Margin Trowel |
Application | For Working In Small Areas, Repair Jobs, Cleaning Off Forms And Other Tools |
Material | High Carbon Steel |
Handle Material | DuraSoft |
Handle | DuraSoft(R) |
Features | Durable, Flexible |
Product Type | Margin Trowel |
Blade Material | Carbon Steel |
Handle Style | Tapered |
Blade Shape | Square |
Compatible Primary Material | Masonry |
Notch Shape | Flat |
Description
Margin Trowel, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 2 in, Compatible Primary Material Masonry, Features Durable, Flexible, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Margin Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-233)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- GUARDAIR Long John Safety Air Blow Gun, 12 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ012AA)
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, London (33 11)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- MARSHALLTOWN Margin Trowel, 10-3/8in.L, Wood Handle (52)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (67SSD)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- MARSHALLTOWN Adapter Handle Female Pushbtn (4820)
- KRAFT TOOL Flat Slicker Jointer, 3/8 x1/2 x10 in, Stl (RO5211-3/8X1/2)
- Marshalltown Concrete & Masonry Tools