Shop All Masonry Tools
Marshalltown
Magnesium Hawk, 13 x13 In, DuraSoft Handle
Mfr # 5206D
Zoro # G4436162
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Hold Mortar Or Drywall Mud During Application
- For Use With Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives
- Number of Pieces 2
- Length (In.) 13 in
- Width (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 5206D
- Zoro # G4436162
- UPC # 035965052191
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 13 in |
Width (In.) | 13 in |
Overall Length | 13 in |
Overall Width | 13 in |
Details
Item | Drywall/Masonry Hawk |
Application | To Hold Mortar Or Drywall Mud During Application |
For Use With | Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives |
Number of Pieces | 2 |
Handle Material | DuraSoft |
Includes | Sponge Callus Preventer |
Construction | Magnesium With DuraSoft(R) Handle |
Characteristics | Lightweight, Smoothed and Rounded Edges |
Blade Material | Magnesium |
Blade Shape | Square |
Description
The Marshalltown 5206D Magnesium Hawk is the ideal tool for holding mortar or drywall mud during application. It is lightweight and has smoothed and rounded edges. The magnesium body of this hawk holds up well to repeated applications. With a DuraSoft handle, you can expect this hawk to provide an easy grip as you work with it. This masonry tool has a length of 13 in., width of 13 in., and 2 pieces overall. For all your masonry needs, the Marshalltown 5206D Magnesium Hawk will meet your requirements time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- BON TOOL Bon 34-156 Squeegee Blade, 24"-, 1/4" V-Notch Epdm (34-156)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.047x0.07" (EMGN-.047-SF3)
- CRESCENT 25 Piece 1/4" Drive 6 Point SAE/Metric Mechanics Tool Set (CSWS1C)
- MARSHALLTOWN Margin Trowel, 5 x 2 In, DuraSoft (52D)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- MARSHALLTOWN Brick Jointer, 9-7/8in.L, High Carb. Steel (80)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In (33 12FG)
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (67SSD)
- BON TOOL Dead Blow Hammer Plastic Face 2-3/8" Head 16" Wood Handle (21-127)
- Marshalltown Concrete & Masonry Tools