Shop All Masonry Tools
Marshalltown
Line Blocks, 3-3/4 In, Hardwood, Pair
Mfr # 86
Zoro # G4436117
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Hold Masons Line
- Material Wood
- Number of Pieces 2
- Length (In.) 3 3/4 in
- Construction Poplar Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 86
- Zoro # G4436117
- UPC # 035965065061
- Country of Origin China
- Category Masonry Tools
Dimensions
Length (In.) | 3 3/4 in |
Overall Length | 4 in |
Details
Item | Line Blocks |
Application | To Hold Masons Line |
Material | Wood |
Number of Pieces | 2 |
Construction | Poplar Hardwood |
Product Type | Line Blocks |
Description
The Marshalltown 86 Line Blocks are the best tools for masons to hold their line. These line blocks are made of poplar hardwood, which is sturdy and durable. They have a length of 3 3/4 in., making them easy to handle. The pair can be used together or separately depending on your needs. Marshalltown 86 Line Blocks are well worth the investment because they will help you achieve the perfect lines every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- JOHNSON LEVEL & TOOL Red Laser Enhancement Glasses (40-6842)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft (505D)
- MARSHALLTOWN Margin Trowel, 5 x 2 In, DuraSoft (52D)
- MARSHALLTOWN Jointer Brick 3/8X1/2In Concav (923)
- MARSHALLTOWN Marshalltown 462-13273 Mxs20D 20 Inchx4 Inch Durasoft Xtralite Finishing Trowel (462-13273)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- BON TOOL Sledrunner, Half Rnd 14" X 1/2" Comfort Grip Handle (21-312)
- Marshalltown Concrete & Masonry Tools