Shop All Concrete Tool Accessories
Marshalltown
Handle Adapter, Male Thread, 1-3/4 x 8-1/2
Mfr # 15538
Zoro # G4438603
original price:
$19.59
8% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threaded End to Push Button Adapter
- Size 1-3/4 x 8-1/2 in
- Width (In.) 1 3/4 in
- For Use With Bull Floats, Fresnos
- Length (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 15538
- Zoro # G4438603
- UPC # 035965055383
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Size | 1-3/4 x 8-1/2 in |
Width (In.) | 1 3/4 in |
Length (In.) | 8 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 1 3/4 in |
Details
Item | Handle Adapter |
Type | Male Threaded End to Push Button Adapter |
For Use With | Bull Floats, Fresnos |
Construction | Cast Aluminum |
Application | Used To Connect Bull Float To Handle |
Accessory Type | Handle Adapter |
Product Type | Handle Adapter |
Material | Aluminum |
Compatible Product Type | Concrete Tools |
Description
Handle Adapter, Compatible Product Type Concrete Tools, Overall Length 8 1/2 in, Overall Width 1 3/4 in, Product Type Handle Adapter, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 18" Adjustable Wrench, Drop Forged (D072018)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length (C44676)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- Marshalltown Concrete & Masonry Tools