Shop All Drywall Specialty Tools
Marshalltown
Hand Sander, 9-3/8 x3-1/4, DuraSoft Handle
Mfr # 20D
Zoro # G4390443
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-3/8 x 3-1/4 in
- Length (In.) 9 3/8 in
- Construction Lightweight Aluminum Backing Plate Bonded To Foam Pad
- Application For Drywall Joint Sanding
- For Use With Die Cut Or A Half Sheet Of Standard Sandpaper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 20D
- Zoro # G4390443
- UPC # 035965063203
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 9-3/8 x 3-1/4 in |
Length (In.) | 9 3/8 in |
Width (In.) | 3 1/4 in |
Details
Item | Hand Sander |
Construction | Lightweight Aluminum Backing Plate Bonded To Foam Pad |
Application | For Drywall Joint Sanding |
For Use With | Die Cut Or A Half Sheet Of Standard Sandpaper |
Characteristics | Dura Soft Handle |
Number of Pieces | 1 |
Description
Hand Sander, Number of Pieces 1, Size 9-3/8 x 3-1/4 in, Length (In.) 9 3/8 in, Width (In.) 3 1/4 in, Construction Lightweight Aluminum Backing Plate Bonded To Foam Pad, Dura Soft Handle, For Drywall Joint Sanding, For Use With Die Cut Or A Half Sheet Of Standard Sandpaper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (612-4)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- BIG HORN 14 Oz Drywall Hatchet with Milled Striking Face & Hickory Handle (15140)
- MARSHALLTOWN Hammer Drywall 12Oz 13-1/4 Oal (DH764)
- MARSHALLTOWN Pans Drywall Plastic Mud Pans (027-002)
- MARSHALLTOWN Rasp Drywall 5-1/2In W/Rails (14389)
- MARSHALLTOWN Marshalltown SprayMate HG692 Drywall Hopper Gun, 2 gal Hopper, Thermoplastic (HG692)
- MARSHALLTOWN Vacuum Sander, 9-1/4x3-1/4 Hose, Dust Free (VS792)
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- BON TOOL Bon 13-512 Featheredge, Aluminum 5 Foot (13-512)
- Marshalltown Drywall and Plastering Tools